Shop All Food Service Appliance Parts
Ridgid
RIDGID® KJ2200 Gas Jetter W/H30 Cart
Mfr # 63882
Zoro # G502661232
product price: $10,104.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,104.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 63882
- Zoro # G502661232
- UPC # 95691638823
- Country of Origin United States
- Category Food Service Appliance Parts
Description
RIDGID® KJ2200 GAS JETTER W/H30 CART JETS 1-1/4" TO 6" (32-150MM) DRAIN LINES THIS JETTER PROPELS A HIGHLY FLEXIBLE HOSE THROUGH 1 1/4" TO 6" LINES BLASTING THROUGH SLUDGE, SOAP AND GREASE BLOCKAGES. AS YOU PULL THE HOSE BACK, IT POWER SCRUBS THE LINE FLUSHING DEBRIS AWAY, RESTORING DRAIN LINES TO THEIR FULL, FREE-FLOWING CAPACITY. FEATURES POWERFUL: ACTUAL WORKING PRESSURE OF 2200 PSI AND FLOW OF 2.4 GPM FOR FAST, EFFECTIVE CLEANING OF LINES. EASY TO USE: THRUST PROPELS THE HOSE DOWN THE LINE. YOU SIMPLY GUIDE THE HOSE INTO THE DRAIN. PULSE ACTION: ACTIVATE THE KJ-2200'S PULSE ACTION TO EASILY NEGOTIATE DIFFICULT BENDS AND TRAPS. PORTABLE: THE JETTER IS EASILY REMOVED FROM THE CART IN SECONDS FOR HARD TO REACH DRAINS, INDOOR APPLICATIONS OR REMOTE STORAGE. CONVENIENT: STANDARD EQUIPMENT INCLUDES FV-1 FOOT VALVE. IT MAKES REMOTE OR INDOOR OPERATION SIMPLE AND SAFE. YOU CONTROL THE JETTING ACTION AT THE DRAIN WHILE LEAVING THE JETTER OUTDOORS. QUALITY & DEPENDABILITY: TRIPLEX PUMP WITH CORROSION-RESISTANT, FORGED BRASS HEAD. REDUCED NUMBER OF FITTINGS, HOSES AND PARTS MINIMIZES LEAKS AND DOWN TIME KEEPING YOU ON THE JOB. VERSATILE: OPTIONAL POWER WASHER PACKAGE CLEANS CABLES, TOOLS AND OTHER HEAVILY SOILED EQUIPMENT. NEW AND IMPROVED 6.5 HP RECOIL START GASOLINE ENGINE STARTS EASILY. FEATURES: ON/OFF SWITCH; CHOKE AND THROTTLE CONTROLS; EASY ACCESS OIL FILL AND DIP STICK. INCLUDES
- H-61, H-62 AND H-64 1/8" NPT NOZZLES H-71 AND H-72 1⁄4" NPT NOZZLES 75' X 3/16" TRAP HOSE FV-1 FOOT VALVE NOZZLE CLEANING TOOL H-1235 WASH WAND HOSE 1⁄2" X 35' H-30 CART 110' X 1⁄4" JET HOSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WABASH VALLEY FARMS Wabash Valley Farms 77267 Real Theater Popcorn Popping Oil 1 lb set of 3 (77267)
- DRIPDROP Electrolyte Powder, 16oz, Orange, Pk 100 (61410)
- HATCO Rocker Switch (02.19.215.00)
- TRI-STAR INDUSTRIES Thermostat Bjwa , 3/16 X 11-3/16, 48 (TS-1150)
- RIDGID RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 6'L, 1/2"W Cable (56658)
- RIDGID RIDGID® K-45 Manual Drain Cleaner W/Bulb Auger, 25'L x 5/16"W Cable (36018)
- RIDGID RIDGID®K-30 Auto-Clean With MAXCORE„¢ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap. (55808)
- RIDGID RIDGID® K-60 Sectional Machine W/Pin Key, Rear Guide Hose & Mitt, 115V, 600RPM, 1/6HP (66492)
- RIDGID RIDGID® K-750 Drum Machine W/Tool Set, Autofeed & Gloves, 3/4" Std Equip, 100'L x 3/4"W Cables (42007)
- RIDGID RIDGID® Set Of Ball Transfer Heads S/Vj, 12" Max. Pipe Capacity (37997)
- VITA-MIX Container Only For - Part# 58625 (58625)
- Ridgid Food Service Appliance Parts