Shop All Drain Cleaning Accessories
Ridgid
RIDGID K400 Drum Machine WBulb Auger Gloves, 115V, 67AMPS, 13HP, 75L x 38W Cable
Mfr # 52363
Zoro # G702580883
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 52363
- Zoro # G702580883
- UPC # 95691248534
- Country of Origin United States
- Category Drain Cleaning Accessories
Description
RIDGID® K-400 DRUM MACHINE W/BULB AUGER & GLOVES, 6.7AMPS, 1/3HP, 75L X 3/8"W CABLE, 115V THE K-400 OFFERS SEVERAL UNIQUE, USER-FRIENDLY FEATURES TO MAKE THE TOUGHEST DRAIN CLEANING JOBS EASIER AND HASSLE-FREE. DESIGNED WITH A SLEEK PROFILE, THE K-400 IS A GREAT FIT FOR DRAIN CLEANERS, SERVICE PLUMBERS, FACILITY AND INSTITUTIONAL MAINTENANCE DEPARTMENTS AND PROPERTY MANAGEMENT COMPANIES.
- FEATURES: INTEGRATED TRANSPORT CART ? ALLOWS FOR EASY MOVEMENT TO AND FROM THE JOB SITE. HEAVY-DUTY, OVER-MOLDED RUBBER WHEELS EASILY NAVIGATE OVER BUMPS AND UP STAIRS. INTEGRATED TELESCOPING HANDLE ? PROVIDES HIGH-HANDLE HEIGHT DURING TRANSPORT. HANDLE LOCKS IN LOW POSITION DURING DRAIN CLEANING OPERATION OR DURING TRANSPORT TO MINIMIZE SPACE REQUIREMENTS. CABLE CONTROL SYSTEM ? CAUSES THE DRUM TO STOP SPINNING WHEN THE BLADE BECOMES LODGED IN A BLOCKAGE, LIMITS POTENTIAL FOR CABLE TO FLIP OVER IN THE DRUM AND HELPS TO INDICATE TO OPERATOR WHEN BLOCKAGES ARE ENCOUNTERED. INTEGRAL WOUND (IW) SOLID CORE CABLE THAT IS RUGGED AND KINKRESISTANT. EACH SIZE COMES IN SEVERAL LENGTHS AND UTILIZES A VARIETY OF THE RIDGID QUICK-CONNECT CUTTERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel, 10-32, Steel (39257)
- DRILL AMERICA #30x12" HSS Aircraft Extension Drill Bit (DWDA/CX1230)
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- RIDGID Drain Cleaning Tool set, Steel (T-260)
- RIDGID KWIK SPIN AUGER 25'X1/4"" (57038)
- RIDGID Double Cutter, 4 In, For 1ATH5, 3FE63, 4CX14 (T-414)
- RIDGID Drain Cleaning Cable, 5/16" dia, 70 ft L (64348)
- RIDGID Drain Cleaning Attachment (66633)
- MILWAUKEE TOOL 7/8" x 15' All Purpose Open Wind Sectional Cable (48-53-2852)
- Ridgid Drain Cleaning Equipment