Shop All Drain Cleaning Accessories
Ridgid
RIDGID K40 Sink Machine WInner Core WBulb Auger, Autofeed, 115V, 35'L x 516W Cable
Mfr # 71722
Zoro # G002581146
Free Shipping & Returns
$1,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 71722
- Zoro # G002581146
- UPC # 95691717221
- Country of Origin United States
- Category Drain Cleaning Accessories
Description
RIDGID® K-40 SINK MACHINE W/INNER CORE W/BULB AUGER, 115V, 35'L X 5/16"W CABLE, AUTOFEED
- FEATURES: DUAL FEED ADVANCED TWO WAY FEED KEEPS HANDS OFF CABLE, ADVANCES AND RETRIEVES WITH PUSH OF A LEVER. REDUCES JOB TIME BY 25% GUIDE HOSE-AUTOFEED COMPLETELY COVERS SPINNING CABLE. PROTECTS PORCELAIN SURFACES AND GREATLY REDUCES JOB SITE CLEANUP. DUAL POSITION THE K-40 SITS FLAT ON THE FLOOR, COUNTERTOP, OR TIPS ONTO ITS BACK FOR EASY ACCESS TO ELEVATED DRAINS. QUIET AND POWERFUL 1/8 HP INDUCTION MOTOR QUIETLY DELIVERS ENOUGH TORQUE TO CLEAR EVEN THE TOUGHEST BLOCKAGES. BATTERY POWERED OPTION CONVENIENT K-40B (BATTERY) ELIMINATES EXTENSION CORDS AND IMPROVES PORTABILITY. WEIGHS 8 LBS. LESS THAN STANDARD K-40. PREMIUM QUALITY, COMPRESSION WOUND INNER CORE CABLE RESISTS KINKING AND COMBINES STRENGTH AND FLEXIBILITY. TWO-PIECE TWIST LOCK DRUM HOUSING ALLOWS EASY ACCESS TO THE INNER DRUM AND CABLE AND WILL NOT DENT OR CORRODE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hack Saw, Low Profile, 12 x 1/2 In, 24 TPI (5012)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- RIDGID Drain Cleaning Cable, 5/16" dia, 70 ft L (64348)
- RIDGID Drain Cleaning Tool set, Steel (T-270)
- RIDGID Drain Cleaning Cable, 1/2 In. x 50 ft. (C-44)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip (K9-204)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2)
- RIDGID Drain Cleaning Attachment (66628)
- Ridgid Drain Cleaning Accessories