Shop All Food Service Appliance Parts
Ridgid
RIDGID® K-60 Sectional Machine W/Pin Key, Rear Guide Hose & Mitt, 115V, 600RPM, 1/6HP
Mfr # 66492
Zoro # G102646899
Free Shipping & Returns
$3,445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 66492
- Zoro # G102646899
- UPC # 95691664921
- Country of Origin China
- Category Food Service Appliance Parts
Description
RIDGID® K-60 SECTIONAL MACHINE W/PIN KEY, 115V, 600RPM, 1/6HP, REAR GUIDE HOSE & MITT MACHINE WITH A-1 OPERATOR'S MITT, A-12 PIN KEY, AND A-60-12 REAR GUIDE HOSE.
- FEATURES: A COMPACT MACHINE FOR INSTITUTIONAL, COMMERCIAL OR RESIDENTIAL CLEANING. ALSO IDEAL FOR SEPTIC TANK VACUUM TRUCK OPERATORS. SMALL ENOUGH TO FIT INTO CRAMPED SPACES, YET POWERFUL ENOUGH TO CLEAR TOUGH BLOCKAGES. IDEAL FOR ROOFTOP VENT STACKS. REAR HANDLE ALLOWS FOR EASY TRANSPORTING UP LADDERS AND ONTO ROOFTOPS. UNIQUE, EASY-TO-USE, INSTANT-ACTING CABLE CLUTCH MAXIMIZES OPERATOR CONTROL. PUSH HANDLE DOWN, CABLE SPINS AT 600 RPM. RELEASE HANDLE, CABLE STOPS INSTANTLY, NO OVERRUN TO KINK OR DAMAGE CABLE. SIMPLE ADJUSTMENT KNOB ALLOWS UNIT TO SPIN BOTH 7/8 (22MM) AND 5/8 (16MM) DIAMETER CABLE. ADJUSTS IN SECONDS. 7/8 CABLE (C-10) CLEANS 2 TO 4 LINES THROUGH 150 FEET. 5/8 CABLE (C-7, C-8, C-9) CLEANS 1 1/4 TO 4 LINES THROUGH 125 FEET. REMOVE ONLY TWO BOLTS TO ACCESS JAW SET FOR CLEANING OR REPLACEMENT. REMOVAL OF SAME BOLTS PROVIDES ACCESS TO BELT DRIVE. EQUIPPED WITH 1/2 HP MOTOR. CSA APPROVED. APPROVED TO UL STANDARDS (NRTLC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESCO Roaster Oven 18Qt Red (MWR18-12)
- CELLUCAP Overseas Cap Low Profile White, PK1000 (RC1WT)
- ULTRASOURCE Ptfe Tape Foot Sold per foot (840170)
- PERK Mediumweight Plastic Cutlery, Teaspoon, White, PK300, 300PK (PK58701/PK56400)
- RIDGID RIDGID® Set Of Ball Transfer Heads S/Vj, 12" Max. Pipe Capacity (37997)
- RIDGID RIDGID® K-45 Manual Drain Cleaner W/Bulb Auger, 25'L x 5/16"W Cable (36018)
- RIDGID RIDGID® K-750 Drum Machine W/Tool Set, Autofeed & Gloves, 3/4" Std Equip, 100'L x 3/4"W Cables (42007)
- RIDGID RIDGID® K-750 Drum Machine W/Tool Set, Autofeed & Gloves, 5/8" Std Equip, 100'L x 5/8"W Cables (47047)
- RIDGID RIDGID® Model No. 690 Power Drive W/Case & Support Arm, 115V, 1/2"-2" 25-60 NPT (44923)
- RIDGID RIDGID®K-30 Auto-Clean With MAXCORE„¢ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap. (55808)
- TURBOCHEF Svc Kit, Door Hinge , Encore (ENC30151)
- Ridgid Food Service Appliance Parts