Shop All Sectionals
Ridgid
RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM
Mfr # 58920
Zoro # G002592685
product price: $1,945.99
/ea
Free Shipping & Returns
$1,945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 58920
- Zoro # G002592685
- UPC # 95691589200
- Country of Origin United States
- Category Sectionals
Description
RIDGID® K-50 SECTIONAL MACHINE, 115V, 1/6HP, 400RPM COMPACT, VERSATILE, PROFESSIONAL'S MACHINE. CAPABLE OF RUNNING THREE DIFFERENT SIZE CABLES: 5/16, 3/8, AND 5/8. THE PERFECT, ALL-AROUND SINK, SHOWER AND FLOOR DRAIN MACHINE. WEIGHS LESS THAN 40 LBS. UNIQUE, EASY-TO-USE, INSTANT-ACTING CABLE CLUTCH MAXIMIZES OPERATOR CONTROL: PULL HANDLE DOWN AND CABLE SPINS AT 400 RPM. RELEASE HANDLE, CABLE STOPS INSTANTLY. USES SECTIONS OF 5/8 CABLE, CLEANS 11/4 TO 4 LINES UP TO 100 FEET. C-8 BEST FOR 1 1/4 -3 DRAINS. C-9 BEST FOR 2 - 4 DRAINS. EQUIPPED WITH AN A-17 ADAPTER, RUNS UP TO 50 FEET OF 5/16 (15M/8MM) OR 35 FEET OF 3/8 (11M/10MM) CONTINUOUS LENGTH CABLE. 5/16 BEST FOR 3/4 TO 1 1/2 LINES. 3/8 BEST FOR 11/4 TO 2 LINES. EQUIPPED WITH 1/6 HP MOTOR; 115V MODELS CSA APPROVED. APPROVED TO UL STANDARDS (NRTLC).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, White, Vinyl (493N56)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET4-GG)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- Ridgid Sectionals