Shop All Drain Cleaning Machines
Ridgid
RIDGID® K-400 Drum Machine W/Standard Equipment, 115V, 50"L x 3/8"W Cable
Mfr # 26993
Zoro # G002701810
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 26993
- Zoro # G002701810
- UPC # 95691269935
- Country of Origin United States
- Category Drain Cleaning Machines
Description
RIDGID® K-400 DRUM MACHINE W/STANDARD EQUIPMENT, 50"L X 3/8"W CABLE, 115V FOR 1 1/2 TO 4 (32-100MM) DRAIN LINESTHE K-400 OFFERS SEVERAL UNIQUE, USER-FRIENDLY FEATURES TO MAKE THE TOUGHEST DRAIN CLEANING JOBS EASIER AND HASSLE-FREE. DESIGNED WITH A SLEEK PROFILE, THE K-400 IS A GREAT FIT FOR DRAIN CLEANERS, SERVICE PLUMBERS, FACILITY AND INSTITUTIONAL MAINTENANCE DEPARTMENTS AND PROPERTY MANAGEMENT COMPANIES. INTEGRATED TRANSPORT CART ALLOWS FOR EASY MOVEMENT TO AND FROM THE JOB SITE. HEAVY-DUTY, OVER-MOLDED RUBBER WHEELS EASILY NAVIGATE OVER BUMPS AND UP STAIRS. INTEGRATED TELESCOPING HANDLE PROVIDES HIGH-HANDLE HEIGHT DURING TRANSPORT. HANDLE LOCKS IN LOW POSITION DURING DRAIN CLEANING OPERATION OR DURING TRANSPORT TO MINIMIZE SPACE REQUIREMENTS. CABLE CONTROL SYSTEM CAUSES THE DRUM TO STOP SPINNING WHEN THE BLADE BECOMES LODGED IN A BLOCKAGE, LIMITS POTENTIAL FOR CABLE TO FLIP OVER IN THE DRUM AND HELPS TO INDICATE TO OPERATOR WHEN BLOCKAGES ARE ENCOUNTERED. SOLID CORE CABLE USES TOUGH INTEGRAL WOUND (IW) SOLID CORE CABLE THAT IS RUGGED AND KINK RESISTANT.
- K-400 MACHINE W/GLOVES & STD. EQUIPMENT FEATURES C-31 IW 3/8 X 50' SOLID CORE (INTEGRAL WOUND) CABLE T-260 TOOL SET WITH T-202 BULB AUGER, T-205 C CUTTER, T-211 SPADE CUTTER, A-13 COUPLING PIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18222)
- MARSHALLTOWN GROUT BAG BLU-TIP12X24"" (GB690)
- UNIVERSAL TOOL 4" Stroke Chipping Hammer, UT8654R (UT8654R)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- RIDGID Water Jetter, 3000 PSI, Gas (KJ-3100)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-5208)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-750 with C-24)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- Ridgid Drain Cleaning Machines