Shop All Drain Cleaning Accessories
Ridgid
RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75'L x 1/2"W Cable
Mfr # 26998
Zoro # G502580731
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 26998
- Zoro # G502580731
- UPC # 95691269980
- Country of Origin United States
- Category Drain Cleaning Accessories
Description
RIDGID® K-400 DRUM MACHINE W/BULB AUGER & GLOVES, 6.7AMPS, 1/3HP, 75"L X 1/2"W CABLE, 115V THE K-400 OFFERS SEVERAL UNIQUE, USER-FRIENDLY FEATURES TO MAKE THE TOUGHEST DRAIN CLEANING JOBS EASIER AND HASSLE-FREE. DESIGNED WITH A SLEEK PROFILE, THE K-400 IS A GREAT FIT FOR DRAIN CLEANERS, SERVICE PLUMBERS, FACILITY AND INSTITUTIONAL MAINTENANCE DEPARTMENTS AND PROPERTY MANAGEMENT COMPANIES.
- FEATURES: INTEGRATED TRANSPORT CART ? ALLOWS FOR EASY MOVEMENT TO AND FROM THE JOB SITE. HEAVY-DUTY, OVER-MOLDED RUBBER WHEELS EASILY NAVIGATE OVER BUMPS AND UP STAIRS. INTEGRATED TELESCOPING HANDLE ? PROVIDES HIGH-HANDLE HEIGHT DURING TRANSPORT. HANDLE LOCKS IN LOW POSITION DURING DRAIN CLEANING OPERATION OR DURING TRANSPORT TO MINIMIZE SPACE REQUIREMENTS. CABLE CONTROL SYSTEM ? CAUSES THE DRUM TO STOP SPINNING WHEN THE BLADE BECOMES LODGED IN A BLOCKAGE, LIMITS POTENTIAL FOR CABLE TO FLIP OVER IN THE DRUM AND HELPS TO INDICATE TO OPERATOR WHEN BLOCKAGES ARE ENCOUNTERED. INTEGRAL WOUND (IW) SOLID CORE CABLE THAT IS RUGGED AND KINKRESISTANT. EACH SIZE COMES IN SEVERAL LENGTHS AND UTILIZES A VARIETY OF THE RIDGID QUICK-CONNECT CUTTERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792726)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- RIDGID Strap Wrench, 48 In Length, for 5 In Pipe (5)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- RIDGID Drain Cleaning Attachment (66658)
- RIDGID Drain Cleaning Cable, 3/8 in Dia, 75 ft Length, Inner Core, Coupling, 2 1/2 in Max Pipe Dia (C-32)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1IC)
- RIDGID Drain Cleaning Cable, 5/8 In. x 10 ft. (C-9)
- RIDGID RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable (35473)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- Ridgid Drain Cleaning Accessories