Ridgid

Ridgid® Dark Thread Cutting Oil, 1 Gallon


product price: $68.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RIDGID® DARK THREAD CUTTING OIL, 1 GALLON RIDGID THREAD CUTTING OILS ARE FREE OF CHLORINE AND OTHER HALOGENS, PCBS AND HEAVY METALS. COMPLETE MATERIAL SAFETY DATA SHEET AVAILABLE. ENDURA-CLEARTM IS SPECIALLY FORMULATED TO MAXIMIZE WEAR RESISTANCE WHICH INCREASES DIE LIFE UP TO 60% AND SIGNIFICANTLY CUTS OPERATING COSTS UP TO 30% OVER NU-CLEAR. THE FORMULATION HAS BEEN TESTED TO ASSURE CHEMICAL COMPATIBILITY WITH FLOWGUARD GOLD®, BLAZEMASTER®, AND CORZAN® PIPE AND FITTINGS AND HAS BEEN ADDED TO THE FBCTM SYSTEM COMPATIBLE PROGRAM. DARK OIL ' TRADITIONAL MINERAL OIL WITH LOW ODOR AND ANTI-MIST FORMULATION. NU-CLEAR® OIL ' CLEAR MINERAL OIL WITH LOW ODOR AND ANTI-MIST FORMULATION. SPECIAL LOW TEMPERATURE PROPERTIES MAINTAIN WORKABLE VISCOSITY TO -20°F. EXTREME PEFORMANCE OIL ' HIGH PERFORMANCE MINERAL OIL FORMULATED TO PRODUCE SUPERIOR QUALITY THREADS ON STAINLESS STEEL AND BLACK PIPE. FBCTM SYSTEM COMPATIBLE INDICATES THAT THIS PRODUCT HAS BEEN SUBMITTED BY THE MANUFACTURER AND IS MONITORED ON AN ONGOING BASIS TO ASSURE ITS CHEMICAL COMPATIBILITY WITH FLOWGUARD GOLD®, BLAZEMASTER® AND CORZAN® PIPE AND FITTINGS. THE MANUFACTURE ALSO AGREES NOT TO CHANGE THE PRODUCT AFTER PASSING THE TEST "FBCTM. FLOWGUARD GOLD®, BLAZEMASTER®, CORZAN®, AND FBC® ARE LICENSED TRADEMARKS OF THE LUBRIZOL CORPORATION. FEATURES COOLS THREADS AND PIPE DURING OPERATION. SPEEDS METAL REMOVAL. IMPROVES THREAD QUALITY. REDUCES THREADING TORQUE.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.