Shop All Pipe Threading Die Heads
Ridgid
Ridgid 632-48250 Bolt Dies For Universal Die Heads Nos. 504A 711 811A 815A 816 817 And 911 Die Heads
Mfr # 632-48250
Zoro # G703948255
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 632-48250
- Zoro # G703948255
- UPC # 95691482501
- Country of Origin United States
- Category Pipe Threading Die Heads
Details
Item | Thread Repair Kit |
Thread Type | UNC |
Description
Bolt Dies For Universal Die Heads Nos. 504A 711 811A 815A 816 817 and 911 Die Heads.
Cutting Direction: Right. Material: High-Speed. Thread - TPI or Pitch: 3/4 - 10 UNC. Type: Bolt Die.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (14066D2B103100)
- STARRETT Steel Straight Edge, 1 Bevel, 24 In (385-24)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- HYDE Putty Knife, Stiff, 1-1/4", Brass (02080)
- RIDGID Threading Die Head, 2 1/2-4 In (714)
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- RIDGID Diehead, Asm 00R 1/2 (38755)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- Ridgid Pipe Threading Equipment