Shop All Pipe Threading Replacement Dies
Ridgid
Ridgid 632-47750 Pipe Dies For Use In Universal Die Heads Nos. 504A 711 713 811A 815A 816 817 And 842
Mfr # 632-47750
Zoro # G603948355
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 632-47750
- Zoro # G603948355
- UPC # 95691477507
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Details
Item | Thread Repair Kit |
Thread Type | NPT |
Description
Pipe Dies for Use in Universal Die Heads Nos. 504A 711 713 811A 815A 816 817 and 842.
Cutting Direction: Right. Material: Alloy. Thread - TPI or Pitch: 1 - 2 - 11-1/2 NPT. Type: Pipe Die.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive Impact Extension 6" (84885)
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- ARTU 1/8" Cobalt Jobber Length Drill Bit (01314)
- UNITED SCIENTIFIC Wire Stripper (WSTK01)
- RIDGID Pipe Thread Die, 1 1/4 In, HSS, 4 Pc (37885)
- RIDGID Dies, 12R 3/8 Npt (37820)
- RIDGID Pipe Threading Die, 1/8 In NPT, 4 Pc (47735)
- RIDGID Dies, 161 Npt Hs (38155)
- RIDGID Dies, 554 1/2-3/4 Npt Hs (47895)
- RIDGID Pipe Threading Replacement Dies, 1"-2" High Speed Right-Hand NPT Universal, 4-Piece (47770)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (89163)
- Ridgid Pipe Threading Equipment