Shop All Pipe Threading Replacement Dies
Ridgid
Ridgid 632-47745 Pipe Dies For Use In Universal Die Heads Nos. 504A 711 713 811A 815A 816 817 And 842
Mfr # 632-47745
Zoro # G903948277
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 632-47745
- Zoro # G903948277
- UPC # 95691477453
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Details
Item | Thread Repair Kit |
Thread Type | NPT |
Description
Pipe Dies for Use in Universal Die Heads Nos. 504A 711 713 811A 815A 816 817 and 842.
Cutting Direction: Right. Material: Alloy. Thread - TPI or Pitch: 1/2 - 3/4 - 14 NPT. Type: Pipe Die.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket TORX E20 54.9mm 3/8 Sq. Drive (3440T-E20)
- TEKTON 39 mm Combination Wrench (WCB24039)
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (DW-3/8D14MM)
- MAYHEW Combination Punch Set, 3 Pieces (61365)
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- RIDGID Dies, 141 Npt Hs Ci (38125)
- RIDGID Dies, 161 Npt Hs (38155)
- RIDGID Dies, 500B 3/4 Nc Hs Lh (48945)
- RIDGID Pipe Thread Die, 1 In, For SS, 4 Pc (37925)
- RIDGID Ridgid 632-35855 E5120 2 Inch Npt Tap (632-35855)
- RIDGID Die, Bolt, 3/4-10 UNC (48250)
- Ridgid Pipe Threading Equipment