Ridgid

Ridgid 632-38100 Receding Threaders Pipe Dies For 65R-C & 65R-Tc Ratchet Threaders


product price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Type NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Thread Repair Kit
Thread Type NPT

Description

  • Cutting Direction: Right.
  • Material: High-Speed.
  • Thread - TPI or Pitch: 1 in. Thru 2" - 11-1/2 NPT.
  • Type: Pipe Die.
  • Threads 1 in.-2 in. pipe.
  • Jam-proof drive pawl.
  • Cam workholder sets instantly.
  • Right-hand only.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.