Shop All Pipe Threading Die Heads
Ridgid
Ridgid 632-37850 Pipe Dies For Oo-R 111-R 12-R O-R 11-R Ratchet Threaders Or 30A 31A 3-Way Pipe Threaders
Mfr # 632-37850
Zoro # G703948279
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 632-37850
- Zoro # G703948279
- UPC # 95691378507
- Country of Origin United States
- Category Pipe Threading Die Heads
Details
Item | Thread Repair Kit |
Thread Type | NPT |
Description
Pipe Dies for Oo-R 111-R 12-R O-R 11-R Ratchet Threaders or 30A 31A 3-Way Pipe Threaders.
Material: Alloy. Cutting Direction: Right. Thread - TPI or Pitch: 2" - 11-1/2 NPT. Type: Alloy NPT Dies. Cube: 1'3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223XM-5PK)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 14 in W x 8 in D x 6-1/2 in H (35XR78)
- MILWAUKEE TOOL SDS-PLUS 2CT 1" X 8" X 10" (48-20-7080)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- RIDGID Pipe Threading Head, 1/8-2 In, For 3RY43 (815A)
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- RIDGID Manual Threader Die Head, 1-1/2 In, NPT (12-R: (NPT))
- RIDGID Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37410 (37410)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- Ridgid Pipe Threading Die Heads