Shop All Pipe Threading Replacement Dies
Ridgid
Ridgid 632-37845 Pipe Dies For Oo-R 111-R 12-R O-R 11-R Ratchet Threaders Or 30A 31A 3-Way Pipe Threaders
Mfr # 632-37845
Zoro # G403948319
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 632-37845
- Zoro # G403948319
- UPC # 95691378453
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Details
Item | Thread Repair Kit |
Thread Type | NPT |
Description
Pipe Dies for Oo-R 111-R 12-R O-R 11-R Ratchet Threaders or 30A 31A 3-Way Pipe Threaders.
Material: Alloy. Cutting Direction: Right. Thread - TPI or Pitch: 1-1/2" - 11-1/2 NPT. Type: Alloy NPT Dies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14" Flat Second File (DIC03896)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6816)
- WHEELER-REX Pipe Fitting Reamer, 2 in, Schedule 40 (16200)
- VERMONT GAGE Pin Gage, Minus, 0.3750 In, Black (911237500)
- RIDGID Dies, Univ 3/4 Nc Hs (48250)
- RIDGID Pipe Thread Die, 1 1/2 In, Alloy, 4Pc (37845)
- RIDGID Dies, Univ 3/8 Nf Hs (48305)
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack (37835)
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" High Speed Right-Hand NPT, 4-Piece (37875)
- RIDGID Dies, Univ 1-1/2 Nc Hs (48280)
- ROTHENBERGER Pipe Die, RH, 2-1/2 to 4 In, For 4ETA1, PK4, RHINO (59912)
- Ridgid Pipe Threading Replacement Dies