Shop All Pipe Threading Die Heads
Ridgid
Ridgid 632-33057 1224 H.S. 2-1-2 - 4 In. Dies Npt For Stainless Steel
Mfr # 632-33057
Zoro # G003948290
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 632-33057
- Zoro # G003948290
- UPC # 95691330574
- Country of Origin United States
- Category Pipe Threading Die Heads
Details
Item | Thread Repair Kit |
Material | Stainless Steel |
Thread Type | NPT |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Large Ferrule Die Insert, 920 "U" shaped (CD-920-F91)
- MIGHTY MAXX Screwdriver Phillips #2x4in (083-12612)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 14lb (7HBRFRH14)
- KRAFT TOOL Elite Series Golden Stainless, 14"x5 (CFE543L)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- RIDGID Diehead, Asm 00R 1/2 (38755)
- RIDGID Diehead, Cmpl 00R 1/2 Hs Npt (36950)
- RIDGID Pipe Threading Head, 1/4-2 In, For 4CW39 (711)
- RIDGID Diehead, Cmpl 00R 3/4 Npt (36895)
- MILWAUKEE TOOL NPT Hs Portable Dies 2In (48-36-1112)
- Ridgid Pipe Threading Die Heads