Shop All Pipe & Tubing Cutters
Ridgid
Ridgid 632-29963 35S Stainless Tube Cutter
Mfr # 632-29963
Zoro # G404173239
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 632-29963
- Zoro # G404173239
- UPC # 956912996354
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Specification
- Applicable Materials - Stainless Steel Tubing
- Cut Type - Wheel Cut
- Cutting Cap. - 1/;4 in [;Min];, 1 3/;8 in [;Max];
- Cutting Direction - Straight
- Global Product Type - Tubing Cutters,Tubing Cutters
- Handle Type - Screw Knob
- Height - 2 in.
- Length - 6 in.
- Mechanism - Adjustable Screw
- No. of Wheels - 1
- Std. Wheel - E-635
- Width - 11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Service Kit-Right (87114-CP)
- KOHLER Purist R/T B&S Trm/Crs Hdls, 90-Deg Spt (T14421-3-2MB)
- B & K AIR VALVE 1/4"" SNIFTR LF (BAV1/4BLKLF)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI011603S-PK10)
- RIDGID TUBING CUTTER WHEEL (33190)
- RIDGID Ridgid® Model No. 101 Close Quarters Tubing Cutter, 1/4" - 1-1/8" Capacity (40617)
- RIDGID Tailpiece Cutter, Polyethylene (PE) (PTEC 3000)
- RIDGID Ridgid®97787 Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity (97787)
- RIDGID RIDGID Model No 154P QuickActing Tubing Cutter Above WWheel For Plastic, 1124 Capacity (31657)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (118)
- ZORO SELECT ReplacementBlade, For 34A520, PK10 (34A530)
- Ridgid Pipe & Tubing Cutters