Shop All Drain Cleaning Machines
Ridgid
RIDGID 62697 KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart
Mfr # 62697
Zoro # G702689098
product price: $10,104.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,104.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 62697
- Zoro # G702689098
- UPC # 95691626974
- Country of Origin United States
- Category Drain Cleaning Machines
Description
RIDGID® KJ-1750 ELECTRIC JETTER W/DUAL PULSE & H-30 CART THIS JETTER PROPELS A HIGHLY FLEXIBLE HOSE THROUGH 1 1/4" TO 4" (32 TO 100MM) LINES¿BLASTING THROUGH SLUDGE, SOAP AND GREASE BLOCKAGES. AS YOU PULL THE HOSE BACK, IT POWER SCRUBS THE LINE, FLUSHING DEBRIS AWAY AND RESTORING DRAIN LINES TO THEIR FREE-FLOWING CAPACITY. FEATURES:
- POWERFUL: ACTUAL WORKING PRESSURE OF 1750 PSI AND FLOW OF 1.4 GPM (5.3 L/MIN) FOR FAST, EFFECTIVE CLEANING OF LINES. PULSE ACTION: TWO LEVELS OF PULSE ARE STANDARD. ACTIVATE THE KJ-1750'S PULSE ACTION TO EASILY NEGOTIATE DIFFICULT BENDS AND TRAPS. PORTABLE: THE OPTIONAL H-30 CART ROLLS THE JETTER AND HOSE TO THE JOB SITE. THE JETTER IS EASILY REMOVED FROM THE CART IN SECONDS FOR HARD TO REACH DRAIN OR FOR REMOTE STORAGE. OPTIONAL ADAPTER ALLOWS THE KJ-1750 TO BE MOUNTED ON THE COMPACT H-10 CART. ELECTRICAL REQUIREMENT: THE 2.0 HP MOTOR DRAWS A MAXIMUM OF 17 AMPS WHICH REQUIRES A 20 AMP, 115V CIRCUIT. EASY TO USE: THRUST PROPELS THE HOSE DOWN THE LINE. YOU SIMPLY GUIDE THE HOSE INTO THE DRAIN. HIGH QUALITY: DUPLEX PUMP WITH CORROSION-RESISTANT, FORGED BRASS HEAD. NEW PRESSURE CONTROL VALVE ALLOWS QUICK AND EASY PRESSURE ADJUSTMENT. DEPENDABLE: REDUCED NUMBER OF FITTINGS, HOSES AND PARTS MINIMIZES LEAKS AND DOWN TIME KEEPING YOU ON THE JOB. VERSATILE: OPTIONAL POWER WASHER PACKAGE CLEANS CABLES, TOOLS AND OTHER HEAVILY SOILED EQUIPMENT. CSA APPROVED. APPROVED TO UL STANDARDS (NRTLC). INCLUDES
- KJ-1750 JETTER WITH DUAL PULSE H-41, H-42, AND H-44 1/8" NPT NOZZLES H-51 AND H-52 1/4" NPT NOZZLES 50' X 1/8" (15.2 M X 3.2 MM) SINK TRAP HOSE NYLON STORAGE BAG NOZZLE CLEANING TOOL H-30 CART 110' X 1/2" (33.5 M X 6.4 MM) JET HOSE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- VICTORINOX SWISS ARMY Swiss Army Knife, Yellow/Black, 8-Tool (2.4913.SC8-X3)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15103)
- MAKITA 2,500 RPM Drywall Screwdriver (FS2200)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- RIDGID Sectional Drain Cleaning Machine, K-1500B (K-1500B)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- RIDGID Drain Cleaner, Model K-45 (K-45)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-750 with C-24)
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... (H-1850)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine w/ POWERTREDZ for 5/8“ - ¾“ Cable (MXF501-1CP)
- Ridgid Drain Cleaning Machines