Shop All Press Tools & Accessories
Ridgid
Ridgid 57008 0.5 x 0.75 in. C-Style Close Quarters Cutter for Copper Tubing
Mfr # 57008
Zoro # G404132564
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 57008
- Zoro # G404132564
- UPC # 95691570086
- Country of Origin China
- Category Press Tools & Accessories
Description
Features
- Cuts both 1/2 in. and 3/4 in. copper tubing with quick size change feature
- Snap-on feature allows for quick pipe connection and no size adjustment, saving valuable time
- Spring loaded cutter wheel provides constant pressure on pipe, ensuring fast and straight cuts every time
- X-CEL Wheel Pin allows for quick wheel replacement no tools or disassembly required
- Screwdriver slots in the housing provide extra leverage for making cuts in extremely tight spaces
- Heavy duty construction with a zinc die cast housing
- Size: 0.5 x 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- ZORO SELECT 1-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.5)
- THRIFCO PLUMBING 3/4 Inch x 2 Inch Galvanized Steel Nipple (5220027)
- MOEN Aerator (116618ORB)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- RIDGID Pressing Jaw Kit, 1/2 in. to 2 in. Pipe (48553)
- RIDGID Press Tool Jaw (27998)
- RIDGID Press Tool Jaw (22683)
- RIDGID Cordless Press Tool, 7200lbCrimp Force (RP 351)
- RIDGID Cordless Press Tool Kit Max Pipe Size1in (RP350)
- RIDGID Pipe Cutter Attachment, 1 1/2 to 4 In (34403R)
- Ridgid Plumbing Tools