Shop All Oilers and Reservoirs
Ridgid
RIDGID 10883 Model No. 418 Hand Operated Oiler W/One Gallon Premium Thread Cutting Oil & Reservoir
Mfr # 10883
Zoro # G002579983
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 10883
- Zoro # G002579983
- UPC # 95691108838
- Country of Origin China
- Category Oilers and Reservoirs
Description
RIDGID 10883 MODEL NO. 418 HAND OPERATED OILER W/ONE GALLON PREMIUM THREAD CUTTING OIL & RESERVOIR THE MODEL 418'S DURABLE PUMP ASSEMBLY AND HEAVY-DUTY RESERVOIR ARE DESIGNED TO INCREASE PRODUCTIVITY. FEATURES:
- PUMP ASSEMBLY PROVIDES 50% MORE OIL PER STROKE THAN OTHER HAND-HELD OILERS FOR LONGER DIE LIFE. AN ERGONOMIC 2-FINGER TRIGGER DESIGN THAT REDUCES USER FATIGUE. DIE CAST, HEAVY-DUTY BODY WITH SWIVEL NOZZLE WITH NO EXPOSED PARTS FOR LONGER LIFE. HEAVY DUTY RESERVOIR - THE 418 OILER FEATURES A PATENT PENDING FASTENER-LESS TWIST AND LOCK DRIP PAN THAT EASILY LOCKS IN PLACE. THE MATERIAL WITHSTANDS ABRASION, IS LIGHTER THAN METAL AND DOES NOT RUST. THE RESERVOIR WILL NOT CRACK OR LEAK. MATERIAL IS SO STRONG THAT UNDER NORMAL USE, NO DENTS WILL FORM ON IMPACT OR SHAPE CHANGES WILL OCCUR OVER TIME. AS A RESULT, THE DRIP PAN WILL FIT SQUARELY ON THE RESERVOIR TIME AFTER TIME. INTEGRAL MOLDED BODY ELIMINATES LEAKS AT THE HOSE-RESERVOIR CONNECTION. CONVENIENT ANTI-SLIP GRIP DESIGN WITH INTEGRAL HOOD FOR EASY HANGING.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/4 MFD, 370V, Oval (6FLN6)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI GY (PLG03830-200)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 56 Frame, Tefc (110094.00)
- RIDGID RIDGID® 72327 Model #4 Hand Operated Oiler W/Hose Fittings & 54" Hose (72327)
- RIDGID RIDGID® 72332 Model #4 Hand-Operated Oiler Only (72332)
- TRICO Oiler, Constant Level (30003)
- GOLDENROD Oiler, 6 fl oz Capacity, Steel, 5 in Spout Length, 6 oz Reservoir Capacity (600)
- WESTWARD Oiler, Lever, Capacity 1 Pint (2LAH3)
- GOLDENROD 6 Oz. Pump Oiler with Flexible 6 In. Spout (606)
- TRICO Latch Dog Oilers (31824)
- Ridgid Oilers and Reservoirs