Shop All Drain Openers
Ridgid
Ridge Tool Company 213027 Ridgid C1 5-16 In. X 25 Ft. Cable Bulb End
Mfr # 213027
Zoro # G304067065
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 213027
- Zoro # G304067065
- UPC # 95691622259
- Country of Origin United States
- Category Drain Openers
Description
Features
- Sink/sectional cable
- With bulb auger
- Cable Diameter - 0.3125 in.
- Cable Head Style - Bulb
- Cable Length - 300 in.
- Color - Black
- Power Source - Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- ZORO SELECT 2" MNPT 316 SS Square Head Plug (60SQ112N020)
- ILC Replacement for Whirlpool W10413645a Filter, PK 2 (W10413645A)
- RIDGID Closet Auger K-6P (56658)
- RIDGID Closet Auger K-3 (59787)
- COBRA TOOLS Auger Toilet 3Ft (42030)
- NU-CALGON Liquid Drain Opener, Ready to Use, 32 oz Bottle, Unscented, NSF Rated, Clear (4165-24)
- COBRA TOOLS DRAIN BLADDER BLK 4-6"" (00333)
- SC JOHNSON Drano® Max Gel Clog Remover, 32 oz. Bottle, 12 Bottles - 694768 (694768)
- LIQUID FIRE 1 Gal. Drain Opener (LFG4)
- Ridgid Drain Openers