Shop All Toilet Repair Parts
Ridgid
Ridge Tool 4173282 6 ft. Toilet Auger
Mfr # 4173282
Zoro # G003954338
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 4173282
- Zoro # G003954338
- UPC # 95691566584
- Country of Origin China
- Category Toilet Repair Parts
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Toilet auger
- Negotiates water-conserving toilets
- Telescopes for optimal reach
- Bulb-head design
- Kink resistant
- Detachable handle
- Minimum Pipe Size Cleared: 1/2"
- Cable Length: 6'
- Winding Drum: No
- Powered Cable Feed: No
- Power Source: Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (2WU27)
- KNAUF INSULATION 2" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001298)
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 10W (PKC-1-208/240)
- RIDGID 6 ft. Toilet Auger (RI5339)
- FLUIDMASTER Wax-Free Seal, Blue, Rubber (7530P8G)
- PLUMB PAK Toilet Flush Lever Kohler (PP23559)
- HARVEY Bolt Set, Toilet, 1/4" (051101)
- KOHLER Canister Flush Valve Kit (RGP1069722)
- BIG JOHN Support Toilet Tank Lever (BI39200)
- FLUSHMATE Pressure Assist System, 1.6 GPF (M-101526-F31)
- Ridgid Toilet Repair Parts