Shop All Drain Cleaning Accessories
Ridgid
Retrieving Auger, 2-9/16 In., Steel
Mfr # T-407
Zoro # G1531117
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 2-9/16 in
- For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
- Includes Female Coupling
- size 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-407
- Zoro # G1531117
- UPC # 095691925008
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 2-9/16 in |
size | 2-9/16" |
Connection Size | 5/8 in, 3/4 in |
Overall Length | 9 in |
Minimum Drain Line Inside Diameter | 3 in |
For Pipe Size | 3 in |
Details
Item | Retrieving Auger |
Material | Steel |
For Use With | K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007 |
Includes | Female Coupling |
Number of Pieces | 1 |
Head Type | Retrieving Auger |
Application | Drain Cleaning Cables |
Product Type | Augers |
Compatible Cleaner Series | K-6200, K-750, K-7500, K-750R |
Compatible Cleaner Manufacturer Part Number | 42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542 |
Coupling Type | Female |
Description
Retrieving Auger, Head Type Retrieving Auger, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 3 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, Application Drain Cleaning Cables, Coupling Type Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- BAHCO Bahco Square File, Ergo, 8" Bastard, 25 TPI (1-160-08-1-2)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38517)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC2104)
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24 HD)
- RIDGID Drain Cleaning Mitt, Right-Hand, Leather with Steel Studs (A-2)
- RIDGID Replacement Drain Cleaning Cable, 50 ft (76318)
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45)
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. (C-22)
- BRASS CRAFT SERVICE PARTS 14x25 Pist Drain Auger (86250)
- Ridgid Drain Cleaning Equipment