Shop All Clamping Parts
Ridgid
Retaining Ring
Mfr # 24193
Zoro # G9463316
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 35473, 36013, 36028
- Impact Rated No
- Product Type Retaining Ring
- Compatible Cleaner Manufacturer Part Number K-39, K-45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 24193
- Zoro # G9463316
- UPC # 095691241931
- Country of Origin Taiwan, Province of China
- Category Clamping Parts
Details
Fits Brand | Ridgid |
Item | Retaining Ring |
For Use With Mfr. Model Number | 35473, 36013, 36028 |
Impact Rated | No |
Product Type | Retaining Ring |
Compatible Cleaner Manufacturer Part Number | K-39, K-45 |
For Use With | Drain Cleaning Machines |
Material | Steel |
Compatible Cleaner Series | K-39, K-45 |
Description
Retaining Ring, Product Type Retaining Ring, Compatible Cleaner Manufacturer Part Number K-39, K-45, Compatible Cleaner Series K-39, K-45, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT402P1)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444377)
- TITAN PLIER SET 3PC 16" LONG NOSE (TL60787)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- RIDGID Clamp Spring For Use With 35473, 36013 and 36028, Steel (24243)
- RIDGID Grommet For Use With 24853, 26998, 36273, and 36278 (40940)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- KIPP Clamping Spindle With Thrust Pad Steel, Comp:Neoprene, M=M08X63 (K0103.08065)
- KIPP Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base (K0087.1200)
- KIPP Push-Pull Clamp, Heavy Version F2=50000, Steel Phosphated, Comp: Plastic Comp: Blue, 254 MM Base (K0087.5000)
- Ridgid Hand Tool Parts