Shop All Cutter Parts
Ridgid
Retaining Pin
Mfr # 60050R
Zoro # G2880818
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Material Steel
- For Use With Mfr. Model Number 23712, 23717
- Impact Rated No
- Product Type Retaining Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 60050R
- Zoro # G2880818
- UPC # 095691600509
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Ridgid |
Material | Steel |
Item | Retaining Pin |
For Use With Mfr. Model Number | 23712, 23717 |
Impact Rated | No |
Product Type | Retaining Ring |
Compatible Cleaner Manufacturer Part Number | A-2281, H-30, K-1000, K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-380, K-3800, K-750, K-7500, K-750R, K-75A, K-75B, KJ-3000, KJ-3100 |
For Use With | Drain Cleaning Machines |
Compatible Cleaner Series | A-2281, H-30, K-1000, K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-380, K-3800, K-750, K-7500, K-750R, K-75A, K-75B, KJ-3000, KJ-3100 |
Description
Retaining Pin, Product Type Retaining Ring, Compatible Cleaner Manufacturer Part Number A-2281, H-30, K-1000, K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-380, K-3800, K-750, K-7500, K-750R, K-75A, K-75B, KJ-3000, KJ-3100, Compatible Cleaner Series A-2281, H-30, K-1000, K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-380, K-3800, K-750, K-7500, K-750R, K-75A, K-75B, KJ-3000, KJ-3100, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 3/4" Square (1) 3/4" Impact Wrench Tool (XWT07Z)
- SIOUX TOOLS Force Air Engraving Pen, Specialty, Bare Tool ToolKit, 1 CFM, 90 PSI Air, 14 NPT Air Inlet, Twist (5980)
- STEELMAN 5" High Speed Pneumatic / Air Disc Sander (2402)
- PRO-SERIES 2" Ultra Precision Toolmaker's Vise (3900-2012)
- RIDGID Oil Spout, Steel (45845)
- RIDGID Tension Spring (24228)
- RIDGID Hinge Pin 360 (45520)
- RIDGID Cutter Wheel (33205)
- RIDGID Set Of Lower Jaws (40405)
- RIDGID Pkg Of 5 Pins (47155)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- Ridgid Hand Tool Parts