Shop All Wrench Parts
Ridgid
Replacement Tube Cutting Wheel
Mfr # 33170
Zoro # G1142443
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1XDY6, 4A516, 4CW56
- Material Steel
- For Use With Mfr. Model Number 31652, 31662, 32940
- Impact Rated No
- Product Type Replacement Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 33170
- Zoro # G1142443
- UPC # 095691331700
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 1 in |
Details
Item | Replacement Tube Cutting Wheel |
For Use With | 1XDY6, 4A516, 4CW56 |
Material | Steel |
For Use With Mfr. Model Number | 31652, 31662, 32940 |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible Material | Aluminum, Copper |
Compatible with Manufacturer Model Number | 31652, 31662, 32940 |
Quantity | 1 |
Compatible Manufacturer Part Number | 31652, 31662, 32940 |
Compatible with Manufacturer Part Number | 31652, 31662, 32940 |
Compatible with Manufacturer Model Number [NEW] | 31652, 31662, 32940 |
Compatible Manufacturer Model Number | 31652, 31662, 32940 |
For Use with Mfr. Model Number | 31652, 31662, 32940 |
Description
This RIDGID 33170 Replacement Tube Cutting Wheel is the perfect part to have on hand. It can be used with a variety of Ridgid machines. It also works with a number of other brands, including Mfr. Model Number 31652, 31662, 32940. For dependable results and maximum performance, equip yourself with this RIDGID 33170 Replacement Tube Cutting Wheel today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- DREMEL Oscillating Tool Blades, Carbide (MM485BU)
- RIDGID Ratchet Handle for 5ERP2, 6XW70, 1ATH7 (118)
- RIDGID Pinion, Input Drive (93807)
- RIDGID Spirol Pins, PK2 (51502)
- RIDGID Male Coupling, 5/8 In (A-6582)
- RIDGID Coil/Flat Spring Assy, For 4A498 Wrench (31620)
- RIDGID Wrench, S8A Comp Leverage (31390)
- PROTO Blind Bearing Adaptor (J4280)
- Ridgid Hand Tool Parts