Shop All Borescope Accessories
Ridgid
Replacement Imager Head, 17mm x 36 In
Mfr # 37103
Zoro # G4532157
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anodized, Durable Aluminum Camera Head
- For Use With RIDGID CA-300, RIDGID CA-100 Handheld Cameras
- Includes (4) LED Lights
- Manufacturers Warranty Length RIDGID Limited Lifetime
- Accessory Type Replacement Imager Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 37103
- Zoro # G4532157
- UPC # 095691371034
- Country of Origin China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | RIDGID Limited Lifetime |
Manufacturer Warranty Length | Lifetime |
Details
Item | Replacement Heads |
Features | Anodized, Durable Aluminum Camera Head |
For Use With | RIDGID CA-300, RIDGID CA-100 Handheld Cameras |
Includes | (4) LED Lights |
Accessory Type | Replacement Imager Head |
Product Type | Replacement Imager |
Compatible with Series | Micro |
Compatible with Brand | RIDGID |
Description
Replacement Heads, Compatible with Manufacturer Model Number CA-150, Compatible with Series Micro, Compatible with Brand RIDGID, Product Type Replacement Imager, Features Anodized, Durable Aluminum Camera Head, Includes (4) LED Lights, Manufacturer Warranty Length Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Straight Oil Gage, Seals: Buna N (G305-2)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-254D-BSPT)
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A (3067)
- DWYER INSTRUMENTS Dwyer Digital Signal Generator (CSG)
- RIDGID Cable Extension, 36 In (37108)
- RIDGID Cable Extension, 72 In (37113)
- VIVIDIA Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480 (M450)
- KLEIN TOOLS Borescope Nylon Replacement Snake, 10-Foot (69462)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- TRIPLETT Borescope Accessories, 1920x1080pxl 9mm (BR330cam-10M)
- REED INSTRUMENTS Replacement Camera Head for R9000 HD Video Inspection Camera System (R9000-RCH)
- Ridgid Borescope Accessories