Shop All Drain Cleaning Accessories
Ridgid
Replacement Drain Cleaning Cable, 70 ft
Mfr # 76328
Zoro # G111494887
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Drain Cleaning Cable
- Core Type Dead Core
- Application Milling and Descaling
- Cable Material Nylon
- Cable Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 76328
- Zoro # G111494887
- UPC # 095691763280
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Cable Diameter | 5/16 in |
Cable Length | 70 ft |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 2 in |
Details
Item | Replacement Drain Cleaning Cable |
Cable Type | Drain Cleaning Cable |
Core Type | Dead Core |
Application | Milling and Descaling |
Cable Material | Nylon |
Compatible Cleaner Manufacturer Part Number | K9-204 |
Compatible Machine Type | Drum Machines |
Cable End Type | Coupling |
Compatible Cleaner Series | K9-204+, K9-204 |
Description
Replacement Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K9-204+, K9-204, Cable Type Drain Cleaning Cable, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 5/16 in, Cable Length 70 ft, Core Type Dead Core, Cable End Type Coupling, Application Milling and Descaling, Cable Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 4.5 mm Size 6 pt Deep Depth, Black Oxide (4LXW9)
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- RIDGID Screw, Depth Adjustment (48447)
- HPC HPC:11/pc Pick Tools (HPC-PIP-13)
- RIDGID Drain Cleaning Cable, 5/8 In. x 50 ft. (C-26)
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24 HD)
- RIDGID Bulb Auger, 1-1/8 In. W, Steel (T-202)
- RIDGID Drain Cleaning Attachment (52822)
- RIDGID Funnel Auger, 2-1/2 In., Steel (T-3)
- RIDGID Drain Cleaner Accessory (64338)
- MILWAUKEE TOOL 3 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3026)
- Ridgid Drain Cleaning Accessories