Shop All Wrench Parts
Ridgid
Replacement Blade, For 4A517
Mfr # 92170
Zoro # G3171673
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 138/91125
- Material Steel
- Impact Rated No
- For Use With Mfr. Model Number 138/91125
- Product Type Replacement Cutter Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 92170
- Zoro # G3171673
- UPC # 095691921703
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 6 13/16 in |
Details
Item | Replacement Blade |
For Use With | Mfr. No. 138/91125 |
Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 138/91125 |
Product Type | Replacement Cutter Blade |
Compatible Material | PVC |
Compatible with Manufacturer Model Number | 138/91125 |
Quantity | 1 |
Compatible with Manufacturer Part Number | 138/91125 |
Compatible with Manufacturer Model Number [NEW] | 138/91125 |
Compatible Grainger Part Number | 4A517 |
Compatible Manufacturer Part Number | 138/91125 |
Compatible Manufacturer Model Number | 138/91125 |
For Use with Mfr. Model Number | 138/91125 |
Description
Replacement Blade, Compatible with Manufacturer Model Number 138/91125, Compatible Material PVC, Tool Length 6 13/16 in, Compatible with Grainger Part Number 4A517, Material Steel, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.710 In, Black (911171000)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU8)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #15 (C15934)
- RIDGID Screw, 3/8 X 5/8 Shoulder (36262)
- RIDGID Cutter, 2A Hd 3 Wheel Pipe (2-A)
- RIDGID Spring, Torsion .85 Od (26872)
- RIDGID Rivets, PK5 (85920)
- RIDGID Brush (94682)
- RIDGID Male Coupling, 5/8 In (A-6582)
- WESTWARD Repl Spring, For 18 In Pipe Wrench (31D053)
- Ridgid Hand Tool Parts