Shop All Wrench Parts
Ridgid
Replacement Blade for 3ARC4
Mfr # RCB-2375
Zoro # G2522344
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ratchet Cutters
- Material Steel
- Type Plastic Pipe And Tubing Cutter
- Includes Pin
- For Use With Mfr. Model Number RC-2375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RCB-2375
- Zoro # G2522344
- UPC # 095691300935
- Country of Origin China
- Category Wrench Parts
Dimensions
Tool Length | 5 in |
Details
Item | Replacement Blade |
For Use With | Ratchet Cutters |
Material | Steel |
Type | Plastic Pipe And Tubing Cutter |
Includes | Pin |
For Use With Mfr. Model Number | RC-2375 |
Impact Rated | No |
Features | Quick Change |
Accessory Type | Blade |
Compatible with Brand | RIDGID |
Compatible with Manufacturer Model Number | RC-2375 |
Weight | 0.3 lb |
Product Type | Replacement Cutter Blade |
Compatible Material | CPVC, PEX, Polyethylene, Polypropylene, PVC, Rubber |
Quantity | 1 |
Compatible Grainger Part Number | 3ARC4 |
Compatible Manufacturer Part Number | RC-2375 |
Compatible with Manufacturer Part Number | RC-2375 |
Compatible with Manufacturer Model Number [NEW] | RC-2375 |
Compatible Manufacturer Model Number | RC-2375 |
For Use with Mfr. Model Number | RC-2375 |
Description
When you need a replacement blade for your Ridgid 3ARC4 tool, this 30093 model is the one you need. It's compatible with the Ridgid RC-2375/30088 plastic pipe and tubing cutter. The replacement blade is made of high quality material that guarantees durability and long life span. It's designed to fit perfectly with your Ridgid 3ARC4 tool. There's no reason not to get rid of that old worn out blade when it can be replaced with the durable Rigid 30093 Replacement Blade for 3ARC4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Separator Wand, Magnetic (23082R)
- OSG Spiral Point Tap, Plug, 3 (34201001)
- IDEAL Conduit Bender, 1In.EMT, 3/4 Rigid (74-028)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/8" (80155)
- RIDGID Knob (16038)
- RIDGID Wrench, 4Pj/141/161 (39585)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (98062)
- RIDGID Vise Chain Screw (41095)
- RIDGID Pin, Pivot (24208)
- RIDGID Mini Guidehoop Seesnk, PK4 (93392)
- WESTWARD Torque Wrench Repair Kit, 3/4 In Dr (4RYK6)
- Ridgid Wrench Parts