Shop All Pipe & Tubing Tool Parts
Ridgid
Repair Kit
Mfr # 63657
Zoro # G8327207
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 50767
- Accessory Type Repair Kit
- Compatible with Brand RIDGID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 63657
- Zoro # G8327207
- UPC # 095691636577
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 6 in |
Overall Height | 0.7 in |
Overall Width | 4.5 in |
Details
Item | Repair Kit |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 50767 |
Accessory Type | Repair Kit |
Compatible with Brand | RIDGID |
For Use With | 258/258XL Pipe Cutter |
Compatible with Manufacturer Model Number | HF 32 |
Product Type | Repair Kit |
Compatible Mfr. Model No. | 58227 |
Compatible Threader Mfr. Model No. | 58227 |
Compatible Threader Manufacturer Part Number | 58227 |
Compatible Manufacturer Part Number | 58227 |
Description
Repair Kit, Product Type Repair Kit, Compatible Threader Manufacturer Part Number 58227, Overall Length 6 in, Overall Width 4.5 in, Overall Height 0.7 in, Compatible Cutter Grainger Part Number 2RPC4, Fits Brand Ridgid, For Use With 258/258XL Pipe Cutter, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Bottoming Tap (T/A54151)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .401 Shank (A913)
- KRAFT TOOL Elite Series Round End Ma, 20"x3-1/4 (CFE075K)
- RIDGID Diehead 531, 1/4 In to 1 In (531)
- RIDGID Adapter, 3/8 In (E-731)
- RIDGID Cutter Wheel (74730)
- RIDGID Cutter Roll, PK2 (34775)
- RIDGID Centering Head (43735)
- RIDGID Drive Pins, PK3 (30022)
- BOSCH Strain Relief (1619X08308)
- Ridgid Power Tool Parts