Shop All Wrench Parts
Ridgid
Repair Coupling
Mfr # A-7570
Zoro # G5367187
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Drum Machines
- Fits Brand Ridgid
- Material Steel
- Overall Length 5/8 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # A-7570
- Zoro # G5367187
- UPC # 095691314871
- Country of Origin United States
- Category Wrench Parts
Dimensions
Overall Length | 5/8 in |
Details
Item | Repair Coupling |
For Use With | Drum Machines |
Fits Brand | Ridgid |
Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 42007, 60052, 93557 |
Product Type | Repair Splicer |
Compatible Cleaner Manufacturer Part Number | K-750, K-7500 |
Compatible Cleaner Series | K-750, K-7500 |
Description
Repair Coupling, Product Type Repair Splicer, Compatible Cleaner Manufacturer Part Number K-750, K-7500, Compatible Cleaner Series K-750, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drum Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 3/8 x 7/16" (RB-1214)
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. (Vari-Cut S65 18)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #9 (45679)
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- RIDGID B294 Footswitch (36642)
- RIDGID Coil/Flat Spring Assy, For 4A499 Wrench (31660)
- RIDGID Brush and Spring Set, PK2 (44815)
- RIDGID Screw, PK10 (34325)
- RIDGID Handle, Ratchet 358 (35320R)
- RIDGID Screw, Socket Hd Set 916 (45187)
- POSI LOCK Jaw Head Assembly (11055)
- Ridgid Hand Tool Parts