Shop All Pipe & Tubing Tool Parts
Ridgid
Release Foot Pedal
Mfr # 63727
Zoro # G8056526
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 50767
- Compatible with Brand RIDGID
- Accessory Type Pedal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 63727
- Zoro # G8056526
- UPC # 095691637277
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 5.7 in |
Overall Height | 2.9 in |
Overall Width | 3 in |
Details
Item | Release Foot Pedal |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 50767 |
Compatible with Brand | RIDGID |
Accessory Type | Pedal |
For Use With | 258/258XL Pipe Cutter |
Compatible with Manufacturer Model Number | 258/258XL |
Product Type | Release Foot Pedal |
Compatible Mfr. Model No. | 58227 |
Compatible Threader Mfr. Model No. | 58227 |
Compatible Threader Manufacturer Part Number | 58227 |
Compatible Manufacturer Part Number | 58227 |
Description
Release Foot Pedal, Product Type Release Foot Pedal, Compatible Threader Manufacturer Part Number 58227, Overall Length 5.7 in, Overall Width 3 in, Overall Height 2.9 in, Compatible Cutter Grainger Part Number 2RPC4, Fits Brand Ridgid, For Use With 258/258XL Pipe Cutter, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FILTER COVER, KIT (590398901)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (206524)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3903)
- MAYHEW 11PC TORX Plus Socket Bit Set (MAY16015)
- RIDGID Rear Centering Assembly (47570)
- RIDGID Chain Assembly (32570)
- RIDGID Chuck Jaws, PK3 (44090)
- RIDGID Chip Pan Hangar Assembly (26847)
- RIDGID Bearing, Spindle Front (26767)
- RIDGID Coupon Retaining Pilo, 1/4 (76027)
- WESTWARD H3 Taper, 6-32NC (440-1043)
- Ridgid Pipe & Tubing Tool Parts