Shop All Cutter Parts
Ridgid
Reciprocating Saw Blades, Steel, 3inL, PK5
Mfr # D-988
Zoro # G0092158
product price: $11.57
/pk 5, $2.31/ea
$11.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Fits Brand Ridgid
- Material Steel
- For Use With Saws
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # D-988
- Zoro # G0092158
- UPC # 095691805201
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 3 in |
Details
Fits Brand | Ridgid |
Material | Steel |
For Use With | Saws |
Item | Reciprocating Saw Blades |
Impact Rated | No |
Handle Type | Straight |
Type | Replacement |
Description
If you are looking for replacement blades for your reciprocating saw, the RIDGID 80520 Reciprocating Saw Blades is what you need. The steel blades have a 3inL length and fit Ridgid's reciprocating saws. They are straight in design with a sturdy handle. These cutter parts are designed to last, being made of durable steel. If you own a Ridgid reciprocating saw, then this set of 5 replacement blades will come in handy when they wear out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91610)
- MILWAUKEE TOOL SDS PLUS Floor Scraper 4" (48-62-6046)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- TEKTON 5/8 Inch Combination Wrench (18259)
- RIDGID Ball Bearing (44760)
- RIDGID Pkg Of 5 Pins (47155)
- RIDGID Screw, PK5 (45300R)
- RIDGID Assembly, Head, Bolt Cutter, S24 (18373)
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- RIDGID RIDGID® 18373 Center Cut Head Assembly For S24 Bolt Cutter (18373)
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- Ridgid Hand Tool Parts