Shop All Press Tools & Accessories
This Product is Discontinued
Ridgid
Rechargeable Battery, 18 Volts (Discontinued)
Mfr # 44693
Zoro # G5180682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18 V
- Height (In.) 5 1/4 in
- Length (In.) 5 1/2 in
- For Use With 22XH23, 4FRA1, 39C415, 4PCE3, 6DNY1, 6PFD9, 6PFE2, 4NCV2, 6PFE1, 13C593, 20KY52, and 2YCA4
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 44693
- Zoro # G5180682
- UPC # 095691446930
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Height (In.) | 5 1/4 in |
Length (In.) | 5 1/2 in |
Width (In.) | 4 in |
Overall Length | 5 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 4 in |
Details
Item | Rechargeable Battery |
Voltage | 18 V |
For Use With | 22XH23, 4FRA1, 39C415, 4PCE3, 6DNY1, 6PFD9, 6PFE2, 4NCV2, 6PFE1, 13C593, 20KY52, and 2YCA4 |
Green Environmental Attribute | Product is Rechargeable |
Accessory Type | Rechargeable Battery |
Battery Series | Advanced Lithium |
Description
Rechargeable Battery, Voltage 18 V, Battery Series Advanced Lithium, Overall Height 5 1/4 in, Overall Length 5 1/2 in, Overall Width 4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.