Shop All Pipe Reamers
Ridgid
Reamer, Spiral Pipe
Mfr # 2-S
Zoro # G2944532
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (In.) 1/4 to 2
- Blade Type Self Feeding Spiral Design
- Function Not Suitable For Power Drive Reaming
- For Material Thickness 1/4 to 2 in
- Overall Length (In.) 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 2-S
- Zoro # G2944532
- UPC # 095691349552
- Country of Origin United States
- Category Pipe Reamers
Dimensions
Overall Length (In.) | 20 1/4 in |
Overall Length | 20 1/2 in |
Tool Length | 20 1/2 in |
Tool Width | 6 in |
Tool Height | 4 in |
Minimum Pipe Size | 1/4 in |
Maximum Pipe Size | 2 in |
Details
Item | Spiral Ratchet Pipe Reamer |
Capacity (In.) | 1/4 to 2 |
Blade Type | Self Feeding Spiral Design |
Function | Not Suitable For Power Drive Reaming |
For Material Thickness | 1/4 to 2 in |
Application | Extra-Fast and Easy Hand Reaming |
Material Application | Plastic, Sheet Metal |
Reamer Type | Spiral Pipe Reamer |
Tool Weight | 7.25 lb |
Tool Function | Not Suitable for Power Drive Reaming |
Features | Model 2-S Spiral Ratchet Reamer - Self-Feeding Spiral Design for Extra-Fast and Easy Hand Reaming. Model 2-S Reamer is Not Suitable for Power Reaming, Model 254 Spiral Ratchet Reamer - Hollow Center Reduces Weight. Large Pressure Plate. Hardened Alloy Steel Cone Removable for Sharpening. Not Suitable for Power Reaming, Models 2 and 3 Ratchet Reamers - Long Taper Design Will Not Dig In. Suitable for use with Power Drives |
Body Material | Steel |
Compatible Workpiece Side | Inner |
Description
Spiral Ratchet Pipe Reamer, Reamer Type Spiral Pipe Reamer, Minimum Pipe Size 1/4 in, Material Application Plastic, Sheet Metal, Compatible Workpiece Side Inner, Maximum Pipe Size 2 in, Tool Function Not Suitable for Power Drive Reaming, Tool Height 4 in, Tool Length 20 1/2 in, Tool Width 6 in, Application Extra-Fast and Easy Hand Reaming, Blade Type Self Feeding Spiral Design, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit (302373)
- DELTA Delta Linden Handle Set Screw/Button (RP62776AR)
- DIXON 1 in-1.5 in SINGLE PIN HDCLAMP 304 W/CROSS HOLE (13MHHM100-150)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- RIDGID Ridgid 632-29983 223S Stainless-Cooper-Alum I-O Reamer 1-4 Inch-1.25 Inch (632-29983)
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap (127S)
- RIDGID Inner-Outer Reamer, 1/2-2 In (227S)
- GENERAL TOOLS Reamer, Pipe, T Handle (130)
- SHARKBITE Deburring Tool, For Tube Size 1/4" to 1" (U702)
- Ridgid Plumbing Tools