Shop All Wrench Parts
Ridgid
Ratchet Handle for 5ERP2, 6XW70, 1ATH7
Mfr # 118
Zoro # G0999442
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tubing Cutter
- Material Steel
- Type Close Quarters
- Impact Rated No
- For Use With Mfr. Model Number 101, 118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 118
- Zoro # G0999442
- UPC # 095691329332
- Country of Origin China
- Category Wrench Parts
Details
Item | Tubing Cutter Ratchet Handle |
For Use With | Tubing Cutter |
Material | Steel |
Type | Close Quarters |
Impact Rated | No |
For Use With Mfr. Model Number | 101, 118 |
Accessory Type | Handle |
Compatible with Manufacturer Model Number | 101, 118 |
Weight | 0.6 lb |
Compatible with Brand | Ridgid |
Product Type | Tubing Cutter Ratchet Handle |
Compatible Product Type | Tubing Cutter |
Quantity | 1 |
Compatible with Manufacturer Part Number | 101, 118 |
Compatible Manufacturer Part Number | 101, 118 |
Compatible with Manufacturer Model Number [NEW] | 101, 118 |
Compatible Grainger Part Number | 1ATH7, 5ERP2, 6XW70 |
Compatible Manufacturer Model Number | 101, 118 |
For Use with Mfr. Model Number | 101, 118 |
Description
Tubing Cutter Ratchet Handle, Compatible with Manufacturer Model Number 101, 118, Compatible with Grainger Part Number 1ATH7, 5ERP2, 6XW70, Material Steel, Compatible Product Type Tubing Cutter, Compatible with Brand Ridgid, Product Type Tubing Cutter Ratchet Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Super Dado Sets, 10 (SD510)
- MAYHEW Punch Lineup 5/16 In. (22013)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x24 In (48-20-7459)
- RIDGID Filter Cage (73637)
- RIDGID Spring, Comp .470 Od X .31 Lg (35350)
- RIDGID Strap, Smooth For Jaw Texture, Nylon Jaw (51778)
- RIDGID Head- Assembly S18 (18368)
- RIDGID Rubber End Cap (37962)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100) (31675)
- PROTO Ratchet Repair Kit for 1AH61, 3/8 Dr (J6064RK)
- Ridgid Wrench Parts