Shop All Pipe & Tubing Cutters
Ridgid
Quick Acting Tubing Cutter, CPVC, PEX
Mfr # 153-P
Zoro # G1020302
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 1 in to 3 in
- Cuts CPVC, PB, PE, PEX
- Body Material Aluminum
- Cutting Action Quick Acting Standard Wheel Cutter
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 153-P
- Zoro # G1020302
- UPC # 095691365927
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 9 1/2 in |
Overall Length (In.) | 9-1/2 |
Tool Height | 2 in |
Tool Length | 9 1/2 in |
Tool Width | 5 in |
Outside Dia. Cutting Capacity | 1 in - 3 in |
Details
Cutting Capacity | 1 in to 3 in |
Cuts | CPVC, PB, PE, PEX |
Body Material | Aluminum |
Cutting Action | Quick Acting Standard Wheel Cutter |
Handle Design | Knob |
Blade Material | Steel |
Item | Tubing Cutter |
Features | I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies |
Replacement Wheel | Mfr. No. 74720 |
Product Type | Tubing Cutter |
Minimum Cutting Capacity | 1 in |
Maximum Cutting Capacity | 3 in |
Tool Weight | 2 lb |
Replacement Blade | Mfr. No. E-2155 |
Material Application | Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1 in, Maximum Cutting Capacity 3 in, Tool Length 9 1/2 in, Tool Height 2 in, Tool Width 5 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob, Replacement Blade Mfr. No. E-2155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T542 NO LEAD EVAP COOLER (107-247NL)
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (K22-0010)
- KNAUF INSULATION 14" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5009896)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- RIDGID Tubing Cutter, CPVC, PEX, PE, PB (PC-1375 ML)
- RIDGID Tube Cutter Wheels, Ridgid 33170 (33170)
- RIDGID Quick Acting Tubing Cutter, Plastic (152-P)
- RIDGID RIDGID® Model No. Rc-1625 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 1-5/8" Capacity (23498)
- RIDGID TUBE CUTTER PVC 1-3/8"" (23493)
- RIDGID RIDGID® Model No. Pc-1250 Scissor-Style Plastic Pipe & Tubing Cutter, 1/8" - 1-5/8" Capacity (23488)
- RIDGID Ridgid 632-29963 35S Stainless Tube Cutter (632-29963)
- Ridgid Pipe & Tubing Cutters