Shop All Pipe & Tubing Cutters
Ridgid
Quick Acting Tubing Cutter, CPVC, PEX
Mfr # 151-P
Zoro # G1686885
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/4 in
- Cuts Aluminum, Brass, Copper, CPVC, PB, PE, PEX, Plastic
- Body Material Aluminum
- Includes Spare Cutting Wheel for Copper
- Cutting Action Quick Acting Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 151-P
- Zoro # G1686885
- UPC # 095691316370
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 3/4 in |
Overall Length (In.) | 6-3/4 |
Tool Width | 4 in |
Tool Height | 2 in |
Tool Length | 7 in |
Outside Dia. Cutting Capacity | 0.13 in - 1.25 in |
Details
Cutting Capacity | 1/8 in to 1-1/4 in |
Cuts | Aluminum, Brass, Copper, CPVC, PB, PE, PEX, Plastic |
Body Material | Aluminum |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Quick Acting Standard Wheel Cutter |
Handle Design | Knob |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 74720, or Mfr. No. E-3469/33185 for Copper |
Item | Tubing Cutter |
Features | I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies |
Product Type | Tubing Cutter |
Maximum Cutting Capacity | 1 1/4 in |
Tool Weight | 1.25 lb |
Replacement Blade | Mfr. No. E-2155 |
Minimum Cutting Capacity | 3/16 in |
Material Application | Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 1/4 in, Tool Length 7 in, Tool Height 2 in, Tool Width 4 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Tee, Lead Free, 1" (B74086LF)
- WATERWAY PLASTICS Waterway Plastics WW4134140 22.5 deg Wye 1.5 in. Socket (WW4134140)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- B & K FLOOR FLANGE BLACK 2"" (521-608BG)
- RIDGID Pipe Cutter, Wide Roll (202)
- RIDGID Ridgid 632-32920 15 Tubing and Conduit Cutter (632-32920)
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (104)
- RIDGID RIDGID 29963 Model 35S Stainless Steel Tubing Cutters, 14 138 Capacity (29963)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- RIDGID RIDGID® "C" Cutter, 1" For Model C-31, C-32, C-33, C-31IW, C-32IW, C-33IW, C-44IW & C-45IW (54837)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230010)
- Ridgid Pipe & Tubing Cutters