Shop All Drain Cleaning Machines
Ridgid
Propulsion Nozzle, 5/8 In.
Mfr # H-41
Zoro # G1812842
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- size 5/8"
- Size 5/8 in
- Use With Hose For 1/8 in and 3/16 in Hose
- For Use With Mfr. No. KJ-1750-C/62697
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # H-41
- Zoro # G1812842
- UPC # 095691647429
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 5/8" |
Size | 5/8 in |
Connection Size | 1/8 in NPT |
Nozzle Connection Size | 1/8 in |
Compatible Hose Diameter | 1/8 in, 3/16 in |
Details
Material | Stainless Steel |
Item | Propulsion Nozzle |
Use With Hose | For 1/8 in and 3/16 in Hose |
For Use With | Mfr. No. KJ-1750-C/62697 |
Accessory Type | Propulsion Nozzle |
Nozzle Types Included | Propulsion |
Compatible Jetter Series | KJ-1750 |
Compatible Jetter Manufacturer Part Number | 62697 |
Product Type | Propulsion Nozzle |
Number of Hoses Included | 0 |
Description
Propulsion Nozzle, Product Type Propulsion Nozzle, Compatible Jetter Series KJ-1750, Compatible Jetter Manufacturer Part Number 62697, Nozzle Types Included Propulsion, Nozzle Connection Size 1/8 in, Number of Hoses Included 0, Compatible Hose Diameter 1/8 in, 3/16 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Variable Pin Spanner Wrench (752)
- TOUGH GUY Microfiber Applicator Pad, White, 2PK (2ZPE7)
- GREENLEE Panel Punch, 9 Pin Connector (229)
- DRILL AMERICA 1-1/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/64)
- RIDGID Drain Cleaning Machine (53127)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- RIDGID Drain Cleaning Machine (51402)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50-8)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- RIDGID Standard Cable Kit, Model A-61 (A-62)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine for 5/8“ - ¾“ Cable (MXF500-1CP)
- Ridgid Drain Cleaning Machines