Shop All Press Tools & Accessories
This Product is Discontinued
Ridgid
Pressing Tool Kit, 1/2 to 2,7200 Ram (Discontinued)
Mfr # 43348
Zoro # G1809328
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Pipe Size (In.) 1/2 to 2
- Voltage 18 V DC
- Includes (2) Lithium-Ion Batteries, Charger, Case
- Crimp Time (Sec.) 4 sec
- Ram Force (Lb.) 7,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 43348
- Zoro # G1809328
- UPC # 095691433480
- Country of Origin Switzerland
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 to 2 |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 2 in |
Details
Item | Pressing Tool Kit |
Voltage | 18 V DC |
Includes | (2) Lithium-Ion Batteries, Charger, Case |
Crimp Time (Sec.) | 4 sec |
Ram Force (Lb.) | 7,200 |
Temp. Range (F) | 15 Degrees to 122 Degrees |
Crimping Force | 7,200 lb |
Cycle Time | 4 sec |
Description
Pressing Tool Kit, Crimping Force 7,200 lb, Voltage 18 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.