Shop All Press Tools & Accessories
This Product is Discontinued
Ridgid
Pressing Tool, 1/2 to 2 In, 18 Volts (Discontinued)
Mfr # 43358
Zoro # G5180664
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Pipe Size (In.) 1/2 to 2
- Voltage 18 V DC
- Crimp Time (Sec.) 5 sec
- Height (In.) 25 3/4 in
- Includes (6) Standard ProPress Jaws Sizes 1/2 in , 3/4 in , 1 in , 1-1/4 in , 1-1/2 in , 2 in , (2) 18V Li-Ion Batteries, Battery Charger, Carry Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 43358
- Zoro # G5180664
- UPC # 095691433589
- Country of Origin Switzerland
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 to 2 |
Height (In.) | 25 3/4 in |
Width (In.) | 6 1/2 in |
Length (In.) | 16 1/2 in |
Overall Length | 16.5 in |
Overall Height | 25.75 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 2 in |
Overall Width | 6.5 in |
Details
Item | Cordless Pressing Tool Kit |
Voltage | 18 V DC |
Crimp Time (Sec.) | 5 sec |
Includes | (6) Standard ProPress Jaws Sizes 1/2 in , 3/4 in , 1 in , 1-1/4 in , 1-1/2 in , 2 in , (2) 18V Li-Ion Batteries, Battery Charger, Carry Case |
Temp. Range (F) | 15 Degrees to 122 Degrees |
Ram Force (Lb.) | 7,200 |
Crimping Force | 7,200 lb |
Cycle Time | 5 sec |
Description
Cordless Pressing Tool Kit, Crimping Force 7,200 lb, Voltage 18 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.