Shop All Press Tools & Accessories
Ridgid
Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L
Mfr # RP240
Zoro # G4016588
product price: $2,107.99
/ea
Free Shipping & Returns
$2,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RIDGID
- Voltage 12 V
- Use With Pipe/Tubing Material Copper
- Auto-Cycle Yes
- Charger Replacement 54HT33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RP240
- Zoro # G4016588
- UPC # 095691573988
- Country of Origin Slovakia
- Category Press Tools & Accessories
Dimensions
Tool Length | 13 1/2 in |
Maximum Compatible Tube Size - PEX | 1 1/2 in |
PEX Tube Size Range | 3/8 in to 1 1/2 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1 1/4 in |
Minimum Compatible Tube Size - PEX | 3/8 in |
Overall Height | 9.5 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Minimum Compatible Pipe Size | 1/2 in |
For Pipe/Tube Size | 1/2 in to 1 1/4 in |
Copper Tubing Size Range | 1/2 in to 1 1/4 in |
Manufacturer Warranty Length | Full Lifetime |
Maximum Compatible Pipe Size - Black Steel | 1 in |
Maximum Compatible Tube Size - Copper | 1 1/4 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Steel Pipe Size Range | 1/2 in to 1 in |
Maximum Compatible Pipe Size - Stainless Steel | 1 1/4 in |
Maximum Compatible Pipe Size | 1 1/4 in |
Overall Length | 13 in |
Description
The RIDGID RP-240 Press Tool Kit is the ideal tool for carrying out pipe, tube and conduit work. It is an all-in-one kit that includes a number of accessories. This press tool kit has a pistol grip design with a trigger switch to enable continuous operation. The tool comes with 2 batteries and charger, so you are ready to go right out of the box. You can select between two modes - rotary mode or hammer mode depending on your application requirements. With 13 1/2" length, this press tool kit is great for confined spaces. The RIDGID RP-240 Press Tool Kit offers exceptional value for money by giving you the freedom to choose between two different operating modes in one product.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, Electro Galvanized Gold (200050)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- MILWAUKEE VALVE 3/8" Threaded Low Lead Bronze Spring Check Valve (UP548T 3/8)
- RIDGID Cordless Press Tool Jaw, 1/2 in Pipe (55123)
- RIDGID Cordless Press Tool Kit, Compact, 5,400 lb (74963)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- RIDGID Press Tool Jaw (48453)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- RIDGID Press Ring, SS, 1 1/2 in Pipe (37978)
- APOLLO PEX Multi-Head PEX Crimp Tool Kit (69PTKH0015K)
- Ridgid Plumbing Tools