Shop All Press Tools & Accessories
Ridgid
Press Ring, SS, 1 1/2 in Pipe
Mfr # 37978
Zoro # G204177109
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Fitting System VIEGA Megapress
- Material Steel
- Jaw/Ring Size 1 1/2 in
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Carbon Steel; Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 37978
- Zoro # G204177109
- UPC # 095691379788
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | Full Lifetime |
Details
Item | Press Ring |
Use With Fitting System | VIEGA Megapress |
Material | Steel |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Carbon Steel; Stainless Steel |
Includes | MegaPress Ring |
Number of Pieces | 1 |
Accessory Type | Press Ring |
Product Type | Rings |
Compatible Press Tool Type | Extended, Standard |
Compatible Material Type | Stainless Steel |
Compatible Fitting System | Viega MegaPress |
Compatible Tool Manufacturer Part Number | 320-E, CT400, RP 330-B, RP 330-C, RP 340 |
Description
Press Ring, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Stainless Steel, Compatible Pipe Size 1 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 60UG31, 60UG32, 60UG33, 60UG34, 60UG35, 61HR10, 61HR11, 61HR12, 61HR13, 61HR14, 61HR15, 61HR16, 792UZ1, 792UZ2, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P464)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC6-HBLK)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36in.L (12PL-CA11-0360-11C-38C)
- RIDGID Ridgid 57008 0.5 x 0.75 in. C-Style Close Quarters Cutter for Copper Tubing (57008)
- RIDGID Press Tool Accessory Kit (66993)
- RIDGID Cordless Press Tool Kit, CycleTime, 8sec (RP351)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP241)
- RIDGID Press Tool Jaw (76652)
- RIDGID Strut Cutting Pressing Tool Attachment (64058)
- RIDGID Cordless Press Tool Jaw, 1 3/8 in Pipe (55148)
- Ridgid Plumbing Tools