Shop All Press Tools & Accessories
Ridgid
Press Ring Kit, Standard, 1/2 To 1 1/4 In
Mfr # V1
Zoro # G1696834
product price: $1,749.99
/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- For Pipe Size (In.) 1/2 to 1-1/4
- Height (In.) 3 1/2 in
- Length (In.) 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # V1
- Zoro # G1696834
- UPC # 095691274236
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 to 1-1/4 |
Height (In.) | 3 1/2 in |
Length (In.) | 15 1/2 in |
Width (In.) | 11 in |
Manufacturer Warranty Length | Full Lifetime |
Overall Length | 15.5 in |
Compatible Pipe Size | 1/2 in to 1 1/4 in |
Kit Pipe or Tubing Sizes Included | 1 1/4 in, 1 in, 1/2 in, 3/4 in |
Details
Item | Press Ring Kit |
Type | Standard |
Material | Steel |
For Use With | 22XH23 and 22XH24 |
Includes | 1/2 in to 1 1/4 in Press Rings, Actuator, Carrying Case |
Accessory Type | Press Ring Kit |
Product Type | Ring Kit |
Compatible Fitting System | Viega ProPress |
Compatible Tool Manufacturer Part Number | 320-E, CT400, RP 330-B, RP 330-C, RP 340 |
Compatible Press Tool Type | Extended, Standard |
Kit Contents | (4) Rings, Actuator |
Compatible Material Type | Copper (Plumbing), Stainless Steel |
Description
Press Ring Kit, Product Type Rings, Compatible Fitting System Viega ProPress, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 1/2 in to 1 1/4 in, Kit Pipe or Tubing Sizes Included 1 1/4 in, 1 in, 1/2 in, 3/4 in, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 22XH23, 22XH24, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR Contempo Flat Tissue Box Cover, Black Stainless, 12PK (FTB-Black)
- BANJO 3/4" FNPT Polypropylene Ball Valve Single Union (SUV075FP)
- GENOVA Lasco 420020Bc Pipe Cross, 2 In, Slip, Pvc, White, Sch 40 Schedule (PVC 02410 1400HA)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNA01)
- RIDGID Cordless Press Tool Jaw, 5/16 in Pipe (55113)
- RIDGID Press Tool Jaw (16978)
- RIDGID Cordless Press Tool Kit, Max Pipe Size2in (RP 351)
- RIDGID Cordless Press Tool, 7200lb Crimp Force (RP 350)
- RIDGID Cordless Press Tool, Type, Standard (RP 351)
- RIDGID PEX Crimp Jaw, Standard, 1-1/2 In Pipe (22678)
- MILWAUKEE TOOL M12 FORCE LOGIC Press Tool (2473-20)
- Ridgid Press Tools & Accessories