Shop All Press Tools & Accessories
Ridgid
Press Jaw, SS, 3/4 in Pipe
Mfr # 37963
Zoro # G804074068
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Fitting System VIEGA Megapress
- Material Steel
- Jaw/Ring Size 3/4 in
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Carbon Steel; Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 37963
- Zoro # G804074068
- UPC # 0095691379634
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 3/4 in |
Manufacturer Warranty Length | Full Lifetime |
Compatible Pipe Size | 3/4 in |
Details
Item | Press Jaw |
Use With Fitting System | VIEGA Megapress |
Material | Steel |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Carbon Steel; Stainless Steel |
Number of Pieces | 1 |
Includes | Standard MegaPress Jaw |
Accessory Type | Press Jaw |
Compatible Tool Manufacturer Part Number | 320-E, CT400, RP 330-B, RP 330-C, RP 340 |
Compatible Fitting System | Viega MegaPress |
Compatible Press Tool Type | Extended, Standard |
Compatible Material Type | Stainless Steel |
Product Type | Jaws |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Viega MegaPress, Compatible Material Type Stainless Steel, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 60UG31, 60UG32, 60UG33, 60UG34, 60UG35, 61HR10, 61HR11, 61HR12, 61HR13, 61HR14, 61HR15, 61HR16, 792UZ1, 792UZ2, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice 2H Wdsprd Lav Fct (27390-4-BN)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38380-CP)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18R)
- RIDGID Press Tool Jaw (20553)
- RIDGID Cordless Press Tool Kit, 20.9" L, 18 V (65468)
- RIDGID Carrying Case for Mfr. Model. No. 34403 (34678)
- RIDGID PEX Crimp Jaw, Standard, 1-1/2 In Pipe (22678)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57408)
- RIDGID Press Tool Jaw (16958)
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- Ridgid Press Tools & Accessories