Shop All Press Tools & Accessories
Ridgid
Press Jaw, SS, 1 in Pipe
Mfr # 37968
Zoro # G004074035
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Fitting System VIEGA Megapress
- Material Steel
- Jaw/Ring Size 1 in
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Carbon Steel; Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 37968
- Zoro # G004074035
- UPC # 0095691379689
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1 in |
Compatible Pipe Size | 1 in |
Manufacturer Warranty Length | Full Lifetime |
Details
Item | Press Jaw |
Use With Fitting System | VIEGA Megapress |
Material | Steel |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Carbon Steel; Stainless Steel |
Number of Pieces | 1 |
Includes | Standard MegaPress Jaw |
Accessory Type | Press Jaw |
Compatible Press Tool Type | Extended, Standard |
Compatible Fitting System | Viega MegaPress |
Compatible Tool Manufacturer Part Number | 320-E, CT400, RP 330-B, RP 330-C, RP 340 |
Product Type | Jaws |
Compatible Material Type | Stainless Steel |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Viega MegaPress, Compatible Material Type Stainless Steel, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 60UG31, 60UG32, 60UG33, 60UG34, 60UG35, 61HR10, 61HR11, 61HR12, 61HR13, 61HR14, 61HR15, 61HR16, 792UZ1, 792UZ2, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 4000Psi 120V-Ac Hydraulic Solenoid Valve (D1VW020BNYWF4)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in Tube Size, White (KIT-ISRK)
- PIONEER FAUCETS Bath Waste And Overflow-2-Hole Face Plate W/Screws, Polished Chrome (X-6400032)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57413)
- RIDGID Cordless Press Tool Kit, CycleTime4.5sec (RP 351)
- RIDGID Press Tool Jaw (20553)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- RIDGID Cord Adapter, Press Tool, 120 V (44468)
- RIDGID Cordless Press Tool Jaw, 3/8 in Pipe (55118)
- MILWAUKEE TOOL 1-1/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2657R)
- Ridgid Plumbing Tools