Shop All Power Saw Accessories
Ridgid
Powered Tubing Cutter
Mfr # 70418
Zoro # G207046068
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.6 in
- Tool Weight 32 lb
- Voltage 110 to 120V AC
- Features Easy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control
- Compatible Material Thickness 0.1 in Aluminum, 0.1 in Carbon Steel, 0.1 in Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 70418
- Zoro # G207046068
- UPC # 095691704184
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Overall Length | 11.6 in |
Maximum Compatible Tubing Size | 20 in |
Overall Height | 15.9 in |
Overall Width | 9.4 in |
Maximum Compatible Pipe Size | 4 1/2 in |
Minimum Compatible Pipe Size | 1/2 in |
Details
Item | Powered Tubing Cutter |
Tool Weight | 32 lb |
Voltage | 110 to 120V AC |
Features | Easy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control |
Compatible Material Thickness | 0.1 in Aluminum, 0.1 in Carbon Steel, 0.1 in Stainless Steel |
Tool Series | TS Series |
Free Speed | 1 RPM |
Power Source | Corded |
Frequency | 1 Hz |
Compatible Material Type | Aluminum, Stainless Steel, Steel |
Switch Type | Foot, On/Off |
Horsepower | 1 hp |
Number of Speeds | 2 |
Current | 6 A |
Description
Powered Tubing Cutter, Product Type Tubing Cutter, Voltage 110 to 120V AC, Horsepower 1 hp, Maximum Compatible Pipe Size 4 1/2 in, Minimum Compatible Pipe Size 1/2 in, Compatible Material Type Aluminum, Stainless Steel, Steel, Power Source Corded, Compatible Material Thickness 0.1 in Aluminum, 0.1 in Carbon Steel, 0.1 in Stainless Steel, Current 6 A, Features Easy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control, Free Speed 1 RPM, Frequency 1 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electronics End Cutter (64 11 115)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- OSG Spiral Flute Tap, Plug, 2 (1412408)
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Aluminum THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITA)
- RIDGID Powered Tubing Cutter (66138)
- RIDGID Gauges, Gauge, Length (46370)
- SAFETY SPEED Hour Meter (WBAHMETER)
- POWERMATIC Riser Block Kit For 1791216K Bandsaw (1791217)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520ST1/DCG412B)
- HUSQVARNA Reversible Arbor Bushing (578398201)
- HUSQVARNA Blade Shaft Belt (588768501)
- Ridgid Power Saw Accessories