Shop All Power Saw Accessories
Ridgid
Powered Tubing Cutter
Mfr # 66138
Zoro # G007046022
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.6 in
- Features Easy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control
- Tool Weight 32 lb
- Voltage 110 to 120V AC
- Compatible Material Thickness 0.1 in Copper, 0.23 in Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 66138
- Zoro # G007046022
- UPC # 095691661388
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Overall Length | 11.6 in |
Maximum Compatible Pipe Size | 4 1/2 in |
Overall Width | 9.4 in |
Maximum Compatible Tubing Size | 20 in |
Minimum Compatible Pipe Size | 1/2 in |
Overall Height | 15.9 in |
Details
Item | Powered Tubing Cutter |
Features | Easy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control |
Tool Weight | 32 lb |
Voltage | 110 to 120V AC |
Compatible Material Thickness | 0.1 in Copper, 0.23 in Plastic |
Power Source | Corded |
Horsepower | 1 hp |
Current | 6 A |
Compatible Material Type | Copper, Plastic |
Free Speed | 1 RPM |
Tool Series | TS Series |
Number of Speeds | 2 |
Frequency | 1 Hz |
Switch Type | Foot, On/Off |
Description
Powered Tubing Cutter, Product Type Tubing Cutter, Voltage 110 to 120V AC, Horsepower 1 hp, Maximum Compatible Pipe Size 4 1/2 in, Minimum Compatible Pipe Size 1/2 in, Compatible Material Type Copper, Plastic, Power Source Corded, Compatible Material Thickness 0.1 in Copper, 0.23 in Plastic, Current 6 A, Features Easy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control, Free Speed 1 RPM, Frequency 1 Hz, Maximum Compatible Tubing Size 20 in, Number of Speeds 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET ADJ SPANNER 6 PC BLK (MTSPW6K)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9061)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- RIDGID Powered Tubing Cutter (70418)
- RIDGID Gauges, Gauge, Length (46370)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 32-Inch (19800)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- STENS New 632-700 Cylinder Assembly For Stihl Ts400 Cutquik Saws 4223 020 1200, 11426 (632-700)
- JET Motor Pulley Cover Jet Bandsaw Hvbs-56M (HVBS462-110)
- BIG HORN Deluxe Table Saw Insert For Delta (18416)
- Ridgid Power Saws