Shop All Wet Dry Vacuums
Ridgid
Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter
Mfr # 4000RV
Zoro # G3966947
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 110 cfm
- Amps 9
- Filter Type Fine Dust Filter
- Hose Dia. 1-7/8"
- Hose Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 4000RV
- Zoro # G3966947
- UPC # 095691503138
- Country of Origin Mexico
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-7/8" |
Hose Length | 8 ft. |
Details
Air Flow | 110 cfm |
Amps | 9 |
Filter Type | Fine Dust Filter |
Peak HP | 5 HP |
Tank Material | Polypropylene |
Vacuum Capacity | 4 gal. |
Item | Portable Wet/Dry Vacuum, 4 gal. |
Includes | Vacuum, Owner ft.s Manual, 1-7/8 X 8 Premium Locking Pro Hose, Car Nozzle, Noise Muffler/ Diffuser And Fine Dust Filter |
Description
Portable Wet/Dry Vacuum, 4 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR 1.25 in Waxer Mop, Blue, PK3 (AST30BWL-3PK)
- PROCTER & GAMBLE Swiffer 360 Duster Kit (77326)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount (52056)
- RIDGID Wet/Dry Vacuum, 14 gal., HEPA Certified, 2-1/2" Hose Dia., 105 cfm (RV2400HF)
- RIDGID Wet/Dry Vacuum, 16 gal., Stainless Steel, 2-1/2" Hose Dia., 187 cfm (1610RV)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- RIDGID 9 Gal. 4.25-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD09001)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- RIDGID ProPack Wet/Dry Vacuum, 4.5 gal., 1-7/8" Hose Dia., Fine Dust Filter (4500RV)
- POWERSMITH Power Smith Ash Vac 3Gl (PAVC101)
- Ridgid Wet Dry Vacuums