Shop All Pipe & Tubing Tool Parts
Ridgid
Plunger Assembly
Mfr # 63817
Zoro # G8239393
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 50767
- For Use With 258/258XL Pipe Cutter
- Compatible with Brand RIDGID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 63817
- Zoro # G8239393
- UPC # 095691638175
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 4 in |
Overall Width | 3 in |
Overall Height | 1.25 in |
Details
Item | Plunger Assembly |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 50767 |
For Use With | 258/258XL Pipe Cutter |
Compatible with Brand | RIDGID |
Compatible with Manufacturer Model Number | HF 32 |
Accessory Type | Plunger |
Product Type | Plunger Assembly |
Compatible Mfr. Model No. | 58227 |
Compatible Threader Manufacturer Part Number | 58227 |
Compatible Threader Mfr. Model No. | 58227 |
Compatible Manufacturer Part Number | 58227 |
Description
Plunger Assembly, Product Type Plunger Assembly, Compatible Threader Manufacturer Part Number 58227, Overall Length 4 in, Overall Width 3 in, Overall Height 1.25 in, Compatible Cutter Grainger Part Number 2RPC4, Fits Brand Ridgid, For Use With 258/258XL Pipe Cutter, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- WESTWARD File, Double Groove, 14 In (10Z689)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- VEGA 12in Flexible Locking Bit Tip Holder (1300FEBH)
- RIDGID Flare Tool, 3/4 In (E-47)
- RIDGID Coupon Retaining Pilo, 1/4 (76027)
- RIDGID Bearing-Needle (13193)
- RIDGID Handwheel, Carriage (58462)
- RIDGID Bushing, 87 (54650)
- RIDGID Female Coupling, 3/4 In (B-6841)
- ZORO SELECT Centre Connector, dia. 54 (TT11C5435CNG)
- Ridgid Pipe & Tubing Tool Parts